CLMFR2-B
Advanced Devices (Marinco) Connectors, CLM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CLMFR2-B Advanced Devices (Marinco) Connectors, CLM Series, CLM Series Panel Mounts (150A /
MFG Item Number
CLMFR2-B

CLMFR2-B Advanced Devices (Marinco) Connectors, CLM Series, CLM Series Panel Mounts (150A /

MFG Item Number
CLMFR2-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, CLM Series
Item #
CLMFR2-B
CLM Series Panel Mounts (150A /

CLM Series Information

  • 150 Amps
  • 600 VAC
  • Wire Sizes 2~8
  • Available in Many Different Colors
The CLM "Mini" Series includes an exclusive double set screw connection and offers all the weather tight features of the CLS Series. The connector's wire pocket accepts #8 to #2 Type W cable, and is specifically engineered and manufactured for loads to 150A. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CLMFR2-B
Manufacturer Advanced Devices (Marinco)
Product Series CLM
Family Series Advanced Devices (Marinco) Connectors, CLM Series
Description CLM Series Panel Mounts (150A / 600V) #8 - #2 Awg; Double Set Screw - White
Connection Type Receptacle
Connection Description Female
Current Rating 150 A
Voltage 600 VAC
Cable Size #8-#2
Insulation Material Nylon
NEMA Rating NEMA 1
Approvals CSA, UL
Comments Panel Mount
Net Weight 0.17 lbs
Gross Weight 0.205 lbs