Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Advanced Devices (Marinco) Connectors, CLM Series
CLMMRS-CX
Advanced Devices (Marinco) Connectors, CLM Series
INLET, #8 - #2 AWG, MALE, PANEL
MFG Item Number
CLMMRS-CX
This item cannot be canceled or returned
Description
INLET, #8 - #2 AWG, MALE, PANEL
150 Amps 600 VAC Wire Sizes 2~8 Available in Many Different Colors The CLM "Mini" Series includes an exclusive double set screw connection and offers all the weather tight features of the CLS Series. The connector's wire pocket accepts #8 to #2 Type W cable, and is specifically engineered and manufactured for loads to 150A. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.
Specifications
Specifications
Manufacturer Part Number
CLMMRS-CX
Manufacturer
Advanced Devices (Marinco)
Product Series
CLM
Family Series
Advanced Devices (Marinco) Connectors, CLM Series
Description
INLET, #8 - #2 AWG, MALE, PANEL MOUNT, THREADED STUD, RED, W/MOUNTING HOLES
Connection Type
Receptacle
Connection Description
Male
Current Rating
150 A
Voltage
600 VAC
Insulation Material
Nylon
Stud Size
5/16 "-18 x 3/4 "
Approvals
CSA, UL
Comments
Panel Mount with mounting holes
Net Weight
0.145 lbs
Gross Weight
0.155 lbs
CLMMRS-CX
Advanced Devices (Marinco) Connectors, CLM Series