CLMTT-C
Advanced Devices (Marinco) Connectors, CLM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CLMTT-C Advanced Devices (Marinco) Connectors, CLM Series, CLM Series Parallelling T Connector
MFG Item Number
CLMTT-C

CLMTT-C Advanced Devices (Marinco) Connectors, CLM Series, CLM Series Parallelling T Connector

MFG Item Number
CLMTT-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, CLM Series
Item #
CLMTT-C
CLM Series Parallelling T Connector

CLM Series Information

  • 150 Amps
  • 600 VAC
  • Wire Sizes 2~8
  • Available in Many Different Colors
The CLM "Mini" Series includes an exclusive double set screw connection and offers all the weather tight features of the CLS Series. The connector's wire pocket accepts #8 to #2 Type W cable, and is specifically engineered and manufactured for loads to 150A. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CLMTT-C
Manufacturer Advanced Devices (Marinco)
Product Series CLM
Family Series Advanced Devices (Marinco) Connectors, CLM Series
Description CLM Series Parallelling T Connector (150A / 600V) (M-F-F) - Red
Connection Type Adapter
Connection Description M-F-F
Current Rating 150 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
Net Weight 0.295 lbs
Gross Weight 0.3 lbs
Alternatives
E1015-2314
E1015-2314
Eaton's Crouse-Hinds series Connectors, J Series