Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLNB-2/0-38-1-4 Ilsco Terminals, CLNB Series, CUCMP 2/0AWG 45DEG 13/32-1 T U L CSA
MFG Item Number
CLNB-2/0-38-1-4
CLNB-2/0-38-1-4 Ilsco Terminals, CLNB Series, CUCMP 2/0AWG 45DEG 13/32-1 T U L CSA
MFG Item Number
CLNB-2/0-38-1-4
This item cannot be canceled or returned
Description
CUCMP 2/0AWG 45DEG 13/32-1 T U L CSA
- Manufactured from High Strength Seamless Copper
- Excellent Crimping Characteristics
- Long Barrel Without Sight Hole
- Low Contact Resistance
- Maximum Conductivity
- Electro‑Tin Plated
- Color Coded
Specifications
Specifications
| Manufacturer Part Number |
CLNB-2/0-38-1-4 |
| Manufacturer |
Ilsco |
| Product Series |
CLNB |
| Family Series |
Ilsco Terminals, CLNB Series |
| Description |
CUCMP 2/0AWG 45DEG 13/32-1 T U L CSA |
| Wire Size Range |
4-2/0 AWG |
| Stud Size |
3/8 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Black |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.12 lbs |
CLNB-2/0-38-1-4
Ilsco Terminals, CLNB Series