Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLNB-600-12-134-9 Ilsco Terminals, CLNB Series, CUCMP 600k 90DEG 9/16-1-3/4 T UL
MFG Item Number
CLNB-600-12-134-9
CLNB-600-12-134-9 Ilsco Terminals, CLNB Series, CUCMP 600k 90DEG 9/16-1-3/4 T UL
MFG Item Number
CLNB-600-12-134-9
This item cannot be canceled or returned
Description
CUCMP 600k 90DEG 9/16-1-3/4 T UL
- Manufactured from High Strength Seamless Copper
- Excellent Crimping Characteristics
- Long Barrel Without Sight Hole
- Low Contact Resistance
- Maximum Conductivity
- Electro‑Tin Plated
- Color Coded
Specifications
Specifications
| Manufacturer Part Number |
CLNB-600-12-134-9 |
| Manufacturer |
Ilsco |
| Product Series |
CLNB |
| Family Series |
Ilsco Terminals, CLNB Series |
| Description |
CUCMP 600k 90DEG 9/16-1-3/4 T UL CSA |
| Wire Size Range |
250-600 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Brown |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.99 lbs |
CLNB-600-12-134-9
Ilsco Terminals, CLNB Series