Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLND-1-14-1 Ilsco Terminals, CLND Series, CU CMP 1 AWG 9/32-1 T UL CSA
MFG Item Number
CLND-1-14-1
CLND-1-14-1 Ilsco Terminals, CLND Series, CU CMP 1 AWG 9/32-1 T UL CSA
MFG Item Number
CLND-1-14-1
This item cannot be canceled or returned
Description
CU CMP 1 AWG 9/32-1 T UL CSA
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLND-1-14-1 |
| Manufacturer |
Ilsco |
| Product Series |
CLND |
| Family Series |
Ilsco Terminals, CLND Series |
| Description |
CU CMP 1 AWG 9/32-1 T UL CSA |
| Wire Size Range |
1 AWG |
| Stud Size |
1/4 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0.075 lbs |
CLND-1-14-1
Ilsco Terminals, CLND Series