Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLND-2/0-38-1 Ilsco Terminals, CLND Series, Ring Terminal, 3/8in. Stud, 2/0,
MFG Item Number
CLND-2/0-38-1
CLND-2/0-38-1 Ilsco Terminals, CLND Series, Ring Terminal, 3/8in. Stud, 2/0,
MFG Item Number
CLND-2/0-38-1
This item cannot be canceled or returned
Description
Ring Terminal, 3/8in. Stud, 2/0,
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLND-2/0-38-1 |
| Manufacturer |
Ilsco |
| Product Series |
CLND |
| Family Series |
Ilsco Terminals, CLND Series |
| Description |
Ring Terminal, 3/8in. Stud, 2/0, Uninsulated, Dual Hole, 1in. C-C, Tinned Copper, Black Die Color Code |
| Wire Size Range |
4-2/0 AWG |
| Stud Size |
3/8 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Black |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.115 lbs |
CLND-2/0-38-1
Ilsco Terminals, CLND Series