Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLND-3-14-34 Ilsco Terminals, CLND Series, Terminal Lug, (2)1/4in. Studs, 3-6AWG,
MFG Item Number
CLND-3-14-34
CLND-3-14-34 Ilsco Terminals, CLND Series, Terminal Lug, (2)1/4in. Studs, 3-6AWG,
MFG Item Number
CLND-3-14-34
This item cannot be canceled or returned
Description
Terminal Lug, (2)1/4in. Studs, 3-6AWG,
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLND-3-14-34 |
| Manufacturer |
Ilsco |
| Product Series |
CLND |
| Family Series |
Ilsco Terminals, CLND Series |
| Description |
Terminal Lug, (2)1/4in. Studs, 3-6AWG, Non-Insulated, Crimp Type, Copper, Long Barrel, w/o Sight Window |
| Wire Size Range |
6-3 AWG |
| Stud Size |
1/4 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
White |
| Net Weight |
0.043 lbs |
| Gross Weight |
0.043 lbs |
CLND-3-14-34
Ilsco Terminals, CLND Series