Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLND-350-12-134 Ilsco Terminals, CLND Series, Terminal Lug, (2)1/2in. Studs, 300MCM-
MFG Item Number
CLND-350-12-134
CLND-350-12-134 Ilsco Terminals, CLND Series, Terminal Lug, (2)1/2in. Studs, 300MCM-
MFG Item Number
CLND-350-12-134
This item cannot be canceled or returned
Description
Terminal Lug, (2)1/2in. Studs, 300MCM-
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLND-350-12-134 |
| Manufacturer |
Ilsco |
| Product Series |
CLND |
| Family Series |
Ilsco Terminals, CLND Series |
| Description |
Terminal Lug, (2)1/2in. Studs, 300MCM- 2/0, Non-Insulated, Copper, Long Barrel, Crimp Type, w/o Sight Window |
| Wire Size Range |
3/0 AWG-350 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Red |
| Net Weight |
0.395 lbs |
| Gross Weight |
0.408 lbs |
CLND-350-12-134
Ilsco Terminals, CLND Series