CLND-400-12-134

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CLND-400-12-134 Ilsco Terminals, CLND Series, CU CMP 400 kcmil 9/16-1-3/4 T UL
MFG Item Number
CLND-400-12-134

CLND-400-12-134 Ilsco Terminals, CLND Series, CU CMP 400 kcmil 9/16-1-3/4 T UL

MFG Item Number
CLND-400-12-134
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CLND Series
Item #
CLND-400-12-134
CU CMP 400 kcmil 9/16-1-3/4 T UL

CLND Series Information

  • Suitable for use in Circuits Rated 35KV or less
  • Manufactured from High Strength Copper
  • Provide Low Contact Resistance
  • Rated to 90 degree C
  • Chamfered Entry
  • Electro‑tin Plated
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Manufacturer Part Number CLND-400-12-134
Manufacturer Ilsco
Product Series CLND
Family Series Ilsco Terminals, CLND Series
Description CU CMP 400 kcmil 9/16-1-3/4 T UL CSA
Wire Size Range 4/0 AWG-400 kcmil
Stud Size 1/2 "
Number of Conductors 1
Material Copper
Color Code Blue
Net Weight 0.475 lbs
Gross Weight 0.475 lbs