Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CLND Series
CLND-6-14-34
Ilsco Terminals, CLND Series
Ring Terminal, 1/4in. Stud, 6AWG,
MFG Item Number
CLND-6-14-34
This item cannot be canceled or returned
Description
Ring Terminal, 1/4in. Stud, 6AWG,
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLND-6-14-34 |
| Manufacturer |
Ilsco |
| Product Series |
CLND |
| Family Series |
Ilsco Terminals, CLND Series |
| Description |
Ring Terminal, 1/4in. Stud, 6AWG, Uninsulated, Dual Hole, 0.75in. C-C, Tinned Copper, Blue Die Color Code |
| Wire Size Range |
6 AWG |
| Stud Size |
1/4 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Blue |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
CLND-6-14-34
Ilsco Terminals, CLND Series