Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLND-6-38-78 Ilsco Terminals, CLND Series, CU CMP 6 AWG 13/32-7/8 T UL C SA
MFG Item Number
CLND-6-38-78
CLND-6-38-78 Ilsco Terminals, CLND Series, CU CMP 6 AWG 13/32-7/8 T UL C SA
MFG Item Number
CLND-6-38-78
This item cannot be canceled or returned
Description
CU CMP 6 AWG 13/32-7/8 T UL C SA
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLND-6-38-78 |
| Manufacturer |
Ilsco |
| Product Series |
CLND |
| Family Series |
Ilsco Terminals, CLND Series |
| Description |
CU CMP 6 AWG 13/32-7/8 T UL C SA |
| Wire Size Range |
6 AWG |
| Stud Size |
3/8 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0.037 lbs |
CLND-6-38-78
Ilsco Terminals, CLND Series