Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLND-700-38-118 Ilsco Terminals, CLND Series, Ring Terminal, 3/8in. Stud, 750MCM,
MFG Item Number
CLND-700-38-118
CLND-700-38-118 Ilsco Terminals, CLND Series, Ring Terminal, 3/8in. Stud, 750MCM,
MFG Item Number
CLND-700-38-118
This item cannot be canceled or returned
Description
Ring Terminal, 3/8in. Stud, 750MCM,
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLND-700-38-118 |
| Manufacturer |
Ilsco |
| Product Series |
CLND |
| Family Series |
Ilsco Terminals, CLND Series |
| Description |
Ring Terminal, 3/8in. Stud, 750MCM, Uninsulated, Dual Hole, Tinned Cu, 1.125in. C-C, Pink Die Color Code |
| Wire Size Range |
350-700 kcmil |
| Stud Size |
3/8 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Pink |
| Net Weight |
0 lbs |
| Gross Weight |
0.823 lbs |
CLND-700-38-118
Ilsco Terminals, CLND Series