Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Fittings, CLNPL Series
CLNPL2SA-G
Ocal, a T & B Brand Fittings, CLNPL Series
OC CLNPL2SAG 2XCLOSE URETHANE CTD N
MFG Item Number
CLNPL2SA-G
This item cannot be canceled or returned
Description
OC CLNPL2SAG 2XCLOSE URETHANE CTD N
Specifications
Specifications
| Manufacturer Part Number |
CLNPL2SA-G |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
CLNPL |
| Family Series |
Ocal, a T & B Brand Fittings, CLNPL Series |
| Description |
OC CLNPL2SAG 2XCLOSE URETHANE CTD N |
| Type |
Conduit |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size |
2 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Length |
Close |
| Insulated Throat |
Yes |
| Approvals |
CSA, UL |
| Comments |
Gray |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
CLNPL2SA-G
Ocal, a T & B Brand Fittings, CLNPL Series