CLNPL Series Information
| Manufacturer Part Number | CLNPL3/4-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | CLNPL |
| Family Series | Ocal, a T & B Brand Fittings, CLNPL Series |
| Description | Urethane Coated Conduit Nipple Fitting, 3/4 Inch/21 Metric Pipe Size x Close, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray |
| Type | Conduit |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 3/4 " |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Length | Close |
| Insulated Throat | Yes |
| Approvals | CSA, UL |
| Comments | Gray |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |