Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLNU-1/0 Ilsco Terminals, CLNU Series, Blank Tang, Long, 1/0 (1AWG Flex),
CLNU-1/0 Ilsco Terminals, CLNU Series, Blank Tang, Long, 1/0 (1AWG Flex),
This item cannot be canceled or returned
Description
Blank Tang, Long, 1/0 (1AWG Flex),
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLNU-1/0 |
| Manufacturer |
Ilsco |
| Product Series |
CLNU |
| Family Series |
Ilsco Terminals, CLNU Series |
| Description |
Blank Tang, Long, 1/0 (1AWG Flex), Uninsulated, 3in.x0.74in. Tang CU CMP 1/0 AWG T UL CSA |
| Wire Size Range |
6-1/0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Pink |
| Approvals |
UL |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.128 lbs |
CLNU-1/0
Ilsco Terminals, CLNU Series