Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLNU-500-9 Ilsco Terminals, CLNU Series, CU CMP 500 KCMIL 90DEG T UL CS A
MFG Item Number
CLNU-500-9
CLNU-500-9 Ilsco Terminals, CLNU Series, CU CMP 500 KCMIL 90DEG T UL CS A
MFG Item Number
CLNU-500-9
This item cannot be canceled or returned
Description
CU CMP 500 KCMIL 90DEG T UL CS A
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLNU-500-9 |
| Manufacturer |
Ilsco |
| Product Series |
CLNU |
| Family Series |
Ilsco Terminals, CLNU Series |
| Description |
CU CMP 500 KCMIL 90DEG T UL CS A |
| Wire Size Range |
250-500 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Brown |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.713 lbs |
CLNU-500-9
Ilsco Terminals, CLNU Series