CLNU-6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLNU-6 Ilsco Terminals, CLNU Series, CU CMP 6 AWG T UL CSA

MFG Item Number
CLNU-6

CLNU-6 Ilsco Terminals, CLNU Series, CU CMP 6 AWG T UL CSA

MFG Item Number
CLNU-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CLNU Series
Item #
CLNU-6
CU CMP 6 AWG T UL CSA

CLNU Series Information

  • Suitable for use in Circuits Rated 35KV or less
  • Manufactured from High Strength Copper
  • Provide Low Contact Resistance
  • Rated to 90 degree C
  • Chamfered Entry
  • Electro‑tin Plated
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Manufacturer Part Number CLNU-6
Manufacturer Ilsco
Product Series CLNU
Family Series Ilsco Terminals, CLNU Series
Description CU CMP 6 AWG T UL CSA
Wire Size Range 6 AWG
Number of Conductors 1
Material Copper
Color Code Blue
Net Weight 0 lbs
Gross Weight 0.057 lbs