CLP2510GMTE
Appleton Light Fixtures, Code Master 2 HID Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLP2510GMTE

Appleton Light Fixtures, Code Master 2 HID Series

CLP2510GMTE

Appleton Light Fixtures, Code Master 2 HID Series
CLP2510GMT W/EMER QUARTZ SKT
MFG Item Number
CLP2510GMTE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Code Master 2 HID Series
Item #
CLP2510GMTE
CLP2510GMT W/EMER QUARTZ SKT

Code Master 2 HID Series Information

The explosionproof Code Master 2 HID fixture features our proprietary technology for maximum safety and reliability in Class I and II locations. Internal components are uniquely arranged for the greatest heat dissipation, which enables extended lamp life and industry leading "T" ratings. Appleton's exclusive wireless mounting hood enables power on fixture installation and removal in hazardous locations. They are suitable for use in a wide range of hazardous areas where ignitable vapors, dust, moisture and corrosive elements are present, areas where access to relamp is difficult, reliability is essential, and environment is costly to maintain.

Specifications

Specifications
Manufacturer Part Number CLP2510GMTE
Manufacturer Appleton
Product Series Code Master 2 HID
Family Series Appleton Light Fixtures, Code Master 2 HID Series
Description CLP2510GMT W/EMER QUARTZ SKT
Lamp Included No
Ballast Type Integrated
Voltage 120-277 VAC
Style Globe
Material Aluminum
Lamp Type High Pressure Sodium
Power 250 W
Hub Size 1 "
Mounting Rigid Pendant
Lamp Base Mogul
Guarded Yes
Junction Box No
Enclosed No
Gasket Included No
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs