CLR-120A-1052
RK Electronics Protection Relays, CLR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLR-120A-1052 RK Electronics Protection Relays, CLR Series, Logic Level Relay

MFG Item Number
CLR-120A-1052

CLR-120A-1052 RK Electronics Protection Relays, CLR Series, Logic Level Relay

MFG Item Number
CLR-120A-1052
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, CLR Series
Item #
CLR-120A-1052
Logic Level Relay

CLR Series Information


Specifications

Specifications
Manufacturer Part Number CLR-120A-1052
Manufacturer RK Electronics
Product Series CLR
Family Series RK Electronics Protection Relays, CLR Series
Description Logic Level Relay
Voltage 100-125 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip Yes
Detection Over Current
Time Delay Trip (Sec) 0.5 s
Type of Display LED Status Indicator
Mounting Plug-In
Approvals cULus
Net Weight 0.5625 lbs
Gross Weight 0.33 lbs