Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CLRP215 Eaton Circuit Breakers, CL Series, CL Remote BKR 2P, 15A, 120/240V 10K,
CLRP215 Eaton Circuit Breakers, CL Series, CL Remote BKR 2P, 15A, 120/240V 10K,
This item cannot be canceled or returned
Description
Circuit Breakers, CL Series
CL Remote BKR 2P, 15A, 120/240V 10K,
CLRP breakers are remotely operated molded case circuit breakers ideally suited for lighting control applications or energy management applications. These circuit breakers have a permanent trip unit that contains a factory preset thermal (overload) trip element in each pole.
Specifications
Specifications
Manufacturer Part Number
CLRP215
Manufacturer
Eaton
Product Series
CL
Family Series
Eaton Circuit Breakers, CL Series
Description
Eaton Classified 3/4 thermal magnetic circuit breaker,Type CL 1-Inch classified latching remote operated smart breaker,Remote operated,15 A,10 kAIC,Two-pole,120/240V,CL,Common breaker trip,14-4 AWG Cu/Al,CL,Type CH Loadcenters
Poles
2
Current Rating
15 A
Max Voltage
240 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Terminal Type
Plug-On
UL Standard
489
Approvals
CSA, UL
Net Weight
1 lb
Gross Weight
1.04 lbs
CLRP215
Eaton Circuit Breakers, CL Series