CLS1820FB-E
Advanced Devices (Marinco) Connectors, CLS Ball Nose Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLS1820FB-E

Advanced Devices (Marinco) Connectors, CLS Ball Nose Series

CLS1820FB-E

Advanced Devices (Marinco) Connectors, CLS Ball Nose Series
CAM LOCK, #2 - 2/0 AWG, FEMALE,
MFG Item Number
CLS1820FB-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, CLS Ball Nose Series
Item #
CLS1820FB-E
CAM LOCK, #2 - 2/0 AWG, FEMALE,

CLS Ball Nose Series Information

  • 400 Amps
  • 600 VAC
  • NEMA 3R and NEMA 4 Rated
  • Available in Many Different Colors
CLS Ball Nose inline connectors have a non‑conductive retaining screw which passes through the metal contact and fastens at both ends to the retaining ring, providing maximum resistance to excessive torque loading. Constructed of weatherproof materials, products are UL listed and CSA certified. NEMA 3R and NEMA 4 rated for wet locations.

Specifications

Specifications
Manufacturer Part Number CLS1820FB-E
Manufacturer Advanced Devices (Marinco)
Product Series CLS Ball Nose
Family Series Advanced Devices (Marinco) Connectors, CLS Ball Nose Series
Description CAM LOCK, #2 - 2/0 AWG, FEMALE, BALLNOSE, GRN
Connection Type Plug
Connection Description Female
Current Rating 300 A
Voltage 600 VAC
Cable Size #2-2/0
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R, NEMA 4
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs