CLS2MB-C
Advanced Devices (Marinco) Connectors, CLS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CLS2MB-C Advanced Devices (Marinco) Connectors, CLS Series, CAM LOCK, #6 - #2 AWG, MALE, RED
MFG Item Number
CLS2MB-C

CLS2MB-C Advanced Devices (Marinco) Connectors, CLS Series, CAM LOCK, #6 - #2 AWG, MALE, RED

MFG Item Number
CLS2MB-C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, CLS Series
Item #
CLS2MB-C
CAM LOCK, #6 - #2 AWG, MALE, RED

CLS Series Information

  • 400 Amps
  • 600 VAC
  • NEMA 3R and NEMA 4 Rated
  • Available in Many DIfferent Colors
CLS Series inline connectors have a non‑conductive retaining screw which passes through the metal contact and fastens at both ends to the retaining ring, providing maximum resistance to excessive torque loading. Constructed of weatherproof materials, products are UL listed and CSA certified. NEMA 3R and NEMA 4 rated for wet locations. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CLS2MB-C
Manufacturer Advanced Devices (Marinco)
Product Series CLS
Family Series Advanced Devices (Marinco) Connectors, CLS Series
Description CAM LOCK, #6 - #2 AWG, MALE, RED
Connection Type Plug
Connection Description Male
Current Rating 190 A
Voltage 600 VAC
Cable Size #6-#2
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R, NEMA 4
Approvals CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.655 lbs
Alternatives
E-Z1016-8820
E-Z1016-8820
Eaton's Crouse-Hinds series Connectors, EZ Series