CLS40FRB-BB2-B
Advanced Devices (Marinco) Connectors, CLS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CLS40FRB-BB2-B Advanced Devices (Marinco) Connectors, CLS Series, CLS Series Panel Mount (400A /
MFG Item Number
CLS40FRB-BB2-B

CLS40FRB-BB2-B Advanced Devices (Marinco) Connectors, CLS Series, CLS Series Panel Mount (400A /

MFG Item Number
CLS40FRB-BB2-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, CLS Series
Item #
CLS40FRB-BB2-B
CLS Series Panel Mount (400A /

CLS Series Information

  • 400 Amps
  • 600 VAC
  • NEMA 3R and NEMA 4 Rated
  • Available in Many DIfferent Colors
CLS Series inline connectors have a non‑conductive retaining screw which passes through the metal contact and fastens at both ends to the retaining ring, providing maximum resistance to excessive torque loading. Constructed of weatherproof materials, products are UL listed and CSA certified. NEMA 3R and NEMA 4 rated for wet locations. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CLS40FRB-BB2-B
Manufacturer Advanced Devices (Marinco)
Product Series CLS
Family Series Advanced Devices (Marinco) Connectors, CLS Series
Description CLS Series Panel Mount (400A / 600V) 2/0 - 4/0 Bus Bar 2 Hole 2 Hole Female - White
Connection Type Receptacle
Connection Description Female
Current Rating 400 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R, NEMA 4
Approvals CSA, UL
Net Weight 0.685 lbs
Gross Weight 0.685 lbs