Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLS40MCONT Advanced Devices (Marinco) Miscellaneous, CLS 16 & 18 SERIES 2/0 - 4/0 AWG
MFG Item Number
CLS40MCONT
CLS40MCONT Advanced Devices (Marinco) Miscellaneous, CLS 16 & 18 SERIES 2/0 - 4/0 AWG
MFG Item Number
CLS40MCONT
This item cannot be canceled or returned
Description
CLS 16 & 18 SERIES 2/0 - 4/0 AWG
Specifications
Specifications
| Manufacturer |
Advanced Devices (Marinco) |
| Family Series |
Advanced Devices (Marinco) Miscellaneous |
| Manufacturer Part Number |
CLS40MCONT |
| Description |
CLS 16 & 18 SERIES 2/0 - 4/0 AWG MALE CONTACT W/HARDWARE |
| Net Weight |
0.335 lbs |
| Gross Weight |
0.375 lbs |
CLS40MCONT
Advanced Devices (Marinco) Miscellaneous