CLSMFRS-A
Advanced Devices (Marinco) Connectors, CLS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CLSMFRS-A Advanced Devices (Marinco) Connectors, CLS Series, Connector
MFG Item Number
CLSMFRS-A

CLSMFRS-A Advanced Devices (Marinco) Connectors, CLS Series, Connector

MFG Item Number
CLSMFRS-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Connectors, CLS Series
Item #
CLSMFRS-A
Connector

CLS Series Information

  • 400 Amps
  • 600 VAC
  • NEMA 3R and NEMA 4 Rated
  • Available in Many DIfferent Colors
CLS Series inline connectors have a non‑conductive retaining screw which passes through the metal contact and fastens at both ends to the retaining ring, providing maximum resistance to excessive torque loading. Constructed of weatherproof materials, products are UL listed and CSA certified. NEMA 3R and NEMA 4 rated for wet locations. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CLSMFRS-A
Manufacturer Advanced Devices (Marinco)
Product Series CLS
Family Series Advanced Devices (Marinco) Connectors, CLS Series
Description Connector
Connection Type Receptacle
Connection Description Female
Current Rating 150 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
Stud Size 5/16 "-18 x 3/4 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
E1015-1625
E1015-1625
Eaton's Crouse-Hinds series Connectors, J Series