Series Information
| Manufacturer Part Number | CLT100F-1.25M3 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Harnesses |
| Description | The CLT100F-1.25M3 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and |
| Color | Orange |
| Wall Thickness | 0.008 " |
| Outer Diameter | 1.09 " |
| Length | 1,250 ' |
| Operating Temperature | -40-122 °F |
| Inner Diameter | 0.917 " |
| Material | Polyethylene |
| Net Weight | 54 lbs |
| Gross Weight | 54 lbs |