Available in Nylon or Polyethylene, this product features a lengthwise slit which makes it easy to install onto a bundle of wires or a pre‑assembled harness assembly
Abrasion resistant and provides light crush and impact resistance
Panduit Wire Harnesses, Corrugated Loom Tubing Series
Description
The CLT125N-L630 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and
Color
Black
Outer Diameter
1.54 "
Length
50 '
Operating Temperature
-40-230 °F
Inner Diameter
1.28 "
Material
Heat Stabilized Nylon
Net Weight
6.63 lbs
Gross Weight
6.63 lbs
Added to cart
CLT125N-L630
Panduit Wire Harnesses, Corrugated Loom Tubing Series