Available in Nylon or Polyethylene, this product features a lengthwise slit which makes it easy to install onto a bundle of wires or a pre‑assembled harness assembly
Abrasion resistant and provides light crush and impact resistance
Panduit Wire Harnesses, Corrugated Loom Tubing Series
Description
The CLT150F-T20 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and
Color
Black
Outer Diameter
1.85 "
Length
200 '
Operating Temperature
-40-122 °F
Inner Diameter
1.58 "
Material
Polyethylene
Net Weight
19.1 lbs
Gross Weight
19.1 lbs
Added to cart
CLT150F-T20
Panduit Wire Harnesses, Corrugated Loom Tubing Series