CLT25-JT
Nelson Heat Trace Heat Tracing, CLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLT25-JT

Nelson Heat Trace Heat Tracing, CLT Series

CLT25-JT

Nelson Heat Trace Heat Tracing, CLT Series
5W 240V Heating Cable W/ UV
Item Number
CLT25-JT
MFG Item Number
CLT25JT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, CLT Series
Item #
CLT25-JT
5W 240V Heating Cable W/ UV

CLT Series Information

  • Available for 120 VAC and 240 VAC Applications
  • Power Densities of 3, 5 and 8 Watts per Foot at 50 Degrees Fahrenheit
  • Up to 533 Inches in Length
  • Maintenance Temperatures up to 150 Degrees Fahrenheit
  • UL Listed and CSA Certified
Nelson's CLT Series self‑regulating heater cable is a parallel circuit electric heater strip. An irradiation cross‑linked conductive polymer core material is extruded over the multi‑stranded, tin‑plated, 18 gauge copper bus wires, which apply voltage along the entire length of the heater cable. The conductive core material increases or decreases its heat output in response to temperature changes. A thermoplastic elastomer dielectric jacket is extruded over the conductive core. A copper braid is installed over this jacket providing a continuous ground path. A UV stabilized thermoplastic elastomer overjacket is provided to cover the braid. The CLT series is ideal for use in maintaining fluid flow under low ambient conditions.


Specifications

Specifications
Manufacturer Part Number CLT25JT
Manufacturer Nelson Heat Trace
Product Series CLT
Family Series Nelson Heat Trace Heat Tracing, CLT Series
Description 5W 240V Heating Cable W/ UV
Wire Size Range 18 AWG
Conductor Type Copper
Maximum Length 458 '
Input Voltage 240 VAC
Watts Per Foot 5 W
Cable Type Self-Regulating
Cable Insulation Type UV Thermoplastic Elastomer Jacket over Copper Braid
Approvals CSA, UL
Comments Thermostat Controls (Nelson TA, TH, TE, and HC Series)
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
Alternatives
386978
386978
Chromalox Heat Tracing, SRF Series