CLT28JT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLT28JT

Nelson Heat Trace Heat Tracing

CLT28JT

Nelson Heat Trace Heat Tracing
SRHC CLT 8W 240V w/TRP Jacket Over
MFG Item Number
CLT28JT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, Series
Item #
CLT28JT
SRHC CLT 8W 240V w/TRP Jacket Over

Series Information

Specifications

Specifications
Manufacturer Part Number CLT28JT
Manufacturer Nelson Heat Trace
Family Series Nelson Heat Trace Heat Tracing
Description SRHC CLT 8W 240V w/TRP Jacket Over Metal Braid
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
Alternatives
386994
386994
Chromalox Heat Tracing, SRF Series