CLT50N-4M630
Panduit Wire Harnesses, Corrugated Loom Tubing Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLT50N-4M630 Panduit Wire Harnesses, Corrugated Loom Tubing Series, CLT50N-4M630 Loom Tubing, Black, PA 6, 0

MFG Item Number
CLT50N-4M630

CLT50N-4M630 Panduit Wire Harnesses, Corrugated Loom Tubing Series, CLT50N-4M630 Loom Tubing, Black, PA 6, 0

MFG Item Number
CLT50N-4M630
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Corrugated Loom Tubing Series
Item #
CLT50N-4M630
CLT50N-4M630 Loom Tubing, Black, PA 6, 0

Corrugated Loom Tubing Series Information

  • Provides protection for cables
  • For use in enclosures or indoors only
  • Available in Nylon or Polyethylene, this product features a lengthwise slit which makes it easy to install onto a bundle of wires or a pre‑assembled harness assembly
  • Abrasion resistant and provides light crush and impact resistance

Specifications

Specifications
Manufacturer Part Number CLT50N-4M630
Manufacturer Panduit
Product Series Corrugated Loom Tubing
Family Series Panduit Wire Harnesses, Corrugated Loom Tubing Series
Description The CLT50N-4M630 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and
Color Black
Outer Diameter 0.65 "
Length 4,000 '
Operating Temperature -40-230 °F
Inner Diameter 0.51 "
Material Heat Stabilized Nylon
Net Weight 103 lbs
Gross Weight 103 lbs