CLT62F-2.5M20
Panduit Wire Harnesses, Corrugated Loom Tubing Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLT62F-2.5M20 Panduit Wire Harnesses, Corrugated Loom Tubing Series, CLT62F-2.5M20 Corrugated Loom Tubing

MFG Item Number
CLT62F-2.5M20

CLT62F-2.5M20 Panduit Wire Harnesses, Corrugated Loom Tubing Series, CLT62F-2.5M20 Corrugated Loom Tubing

MFG Item Number
CLT62F-2.5M20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Corrugated Loom Tubing Series
Item #
CLT62F-2.5M20
CLT62F-2.5M20 Corrugated Loom Tubing

Corrugated Loom Tubing Series Information

  • Provides protection for cables
  • For use in enclosures or indoors only
  • Available in Nylon or Polyethylene, this product features a lengthwise slit which makes it easy to install onto a bundle of wires or a pre‑assembled harness assembly
  • Abrasion resistant and provides light crush and impact resistance

Specifications

Specifications
Manufacturer Part Number CLT62F-2.5M20
Manufacturer Panduit
Product Series Corrugated Loom Tubing
Family Series Panduit Wire Harnesses, Corrugated Loom Tubing Series
Description The CLT62F-2.5M20 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and
Color Black
Outer Diameter 0.85 "
Length 2,500 '
Operating Temperature -40-122 °F
Inner Diameter 0.66 "
Material Polyethylene
Net Weight 68 lbs
Gross Weight 68 lbs