Available in Nylon or Polyethylene, this product features a lengthwise slit which makes it easy to install onto a bundle of wires or a pre‑assembled harness assembly
Abrasion resistant and provides light crush and impact resistance
Panduit Wire Harnesses, Corrugated Loom Tubing Series
Description
The CLTS100F-C3 Corrugated Loom Solid Wall Tubing protects cables from impact and abrasion. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F 50°C.
Color
Orange
Outer Diameter
1.1 "
Length
100 '
Operating Temperature
-40-122 °F
Inner Diameter
0.91 "
Material
Polyethylene
Net Weight
7.05 lbs
Gross Weight
7.05 lbs
Added to cart
CLTS100F-C3
Panduit Wire Harnesses, Corrugated Loom Tubing Series