Available in Nylon or Polyethylene, this product features a lengthwise slit which makes it easy to install onto a bundle of wires or a pre‑assembled harness assembly
Abrasion resistant and provides light crush and impact resistance
Panduit Wire Harnesses, Corrugated Loom Tubing Series
Description
The CLTS125N-L Corrugated Loom Solid Wall Tubing protects cables from impact and abrasion. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 230°F 110°C.
Color
Black
Outer Diameter
1.54 "
Length
50 '
Operating Temperature
-40-230 °F
Inner Diameter
1.28 "
Material
Heat Stabilized Nylon
Net Weight
6.09 lbs
Gross Weight
6.09 lbs
Added to cart
CLTS125N-L
Panduit Wire Harnesses, Corrugated Loom Tubing Series