Available in Nylon or Polyethylene, this product features a lengthwise slit which makes it easy to install onto a bundle of wires or a pre‑assembled harness assembly
Abrasion resistant and provides light crush and impact resistance
Panduit Wire Harnesses, Corrugated Loom Tubing Series
Description
The CLTS35N-C Corrugated Loom Solid Wall Tubing protects cables from impact and abrasion. Hold in place with push-type cable ties, adhesive, or push-type mounts. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature
Color
Black
Outer Diameter
0.5 "
Length
100 '
Operating Temperature
-40-230 °F
Inner Diameter
0.35 "
Material
Heat Stabilized Nylon
Net Weight
2.85 lbs
Gross Weight
2.85 lbs
Added to cart
CLTS35N-C
Panduit Wire Harnesses, Corrugated Loom Tubing Series