Series Information
| Manufacturer Part Number | 1066272 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | Fixed mount barcode scanners, CLV61x, CLV612-C2000, Optical focus: Fixed focus, Communication interface: Serial, CAN, Type: Cable connection variant, Max. reading distance: 78 mm, Code resolution: 0.1 mm ... 0.2 mm, Code printing process: Label (printed |
| Type | Line Scanner |
| Light Source | Laser-Red |
| Reading Distance | 28-78 mm |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Interface Type | CAN, RS 232 |
| Connection Type | Cable |
| Protection Rating | IP65 |
| Operating Temperature | 32-104 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |