Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CLV632-6120 Sick Sensors, Fixed mount barcode scanners, CLV632-6
MFG Item Number
1041997

CLV632-6120 Sick Sensors, Fixed mount barcode scanners, CLV632-6

MFG Item Number
1041997
Item Number
CLV632-6120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
CLV632-6120
Fixed mount barcode scanners, CLV632-6

Series Information

Specifications

Specifications
Manufacturer Part Number 1041997
Manufacturer Sick
Family Series Sick Sensors
Description Fixed mount barcode scanners, CLV63x, CLV632-6120, Optical focus: Fixed focus, Communication interface: Ethernet, PROFINET, EtherNet/IP™, EtherCAT®, Serial, CAN, CANopen, PROFIBUS DP, Type: Rotary angle variant single port (12-pin), Max. reading distanc
Type Line Scanner
Light Source Laser-Red
Reading Distance 45-245 mm
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Interface Type CAN, CANopen, EtherCAT, Ethernet, EtherNet/IP, PROFIBUS DP, PROFINET
Connection Type 12 Pin M12 Connector, 4 Pin M12 Connector
Protection Rating IP65
Operating Temperature 32-104 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs