Series Information
| Manufacturer Part Number | 1041290 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | Fixed mount barcode scanners, CLV65x, CLV650-0000, Optical focus: Auto focus, Communication interface: PROFINET, EtherCAT®, Serial, CAN, CANopen, PROFIBUS DP, Type: Cable connection variant, Max. reading distance: 1,625 mm, Code resolution: 0.25 mm ... |
| Type | Line Scanner |
| Light Source | Laser-Red |
| Reading Distance | 140-1,625 mm |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Interface Type | CAN, CANopen, EtherCAT, PROFIBUS DP, PROFINET |
| Connection Type | 15 Pin D-sub HD Connector |
| Protection Rating | IP65 |
| Operating Temperature | 32-104 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |