Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLWDS-300-12-1-134 Ilsco Terminals, CLWDS Series, CU CMP 300KCMIL 1/2-1 TO 1-3/4 T UL
MFG Item Number
CLWDS-300-12-1-134
CLWDS-300-12-1-134 Ilsco Terminals, CLWDS Series, CU CMP 300KCMIL 1/2-1 TO 1-3/4 T UL
MFG Item Number
CLWDS-300-12-1-134
This item cannot be canceled or returned
Description
Item #
CLWDS-300-12-1-134
CU CMP 300KCMIL 1/2-1 TO 1-3/4 T UL
- 2nd Hole Slotted to accommodate Variable Spacing
- Suitable for use in Circuits Rated 35KV or less
- 2‑Hole Tang Provides Maximum Secureness
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLWDS-300-12-1-134 |
| Manufacturer |
Ilsco |
| Product Series |
CLWDS |
| Family Series |
Ilsco Terminals, CLWDS Series |
| Description |
CU CMP 300KCMIL 1/2-1 TO 1-3/4 T UL CSA |
| Wire Size Range |
2/0 AWG-300 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0.226 lbs |
CLWDS-300-12-1-134
Ilsco Terminals, CLWDS Series