Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CLWN Series
CLWN-1000-12-134
Ilsco Terminals, CLWN Series
CU CMP NARROW, 1000 kcmil, T UL
MFG Item Number
CLWN-1000-12-134
This item cannot be canceled or returned
Description
CU CMP NARROW, 1000 kcmil, T UL
- Manufactured from High Strength Seamless Copper
- Excellent Crimping Characteristics
- Low Contact Resistance
- Maximum Conductivity
- Electro‑Tin Plated
- Chamfered Entry
- Color Coded
- Sight Hole
Specifications
Specifications
| Manufacturer Part Number |
CLWN-1000-12-134 |
| Manufacturer |
Ilsco |
| Product Series |
CLWN |
| Family Series |
Ilsco Terminals, CLWN Series |
| Description |
CU CMP NARROW, 1000 kcmil, T UL CSA |
| Wire Size Range |
750-1,000 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
White |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.339 lbs |
CLWN-1000-12-134
Ilsco Terminals, CLWN Series