Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLWN-400-10 Ilsco Terminals, CLWN Series, CU CMP NARROW, 400 KCMIL, T UL
MFG Item Number
CLWN-400-10
CLWN-400-10 Ilsco Terminals, CLWN Series, CU CMP NARROW, 400 KCMIL, T UL
MFG Item Number
CLWN-400-10
This item cannot be canceled or returned
Description
CU CMP NARROW, 400 KCMIL, T UL
- Manufactured from High Strength Seamless Copper
- Excellent Crimping Characteristics
- Low Contact Resistance
- Maximum Conductivity
- Electro‑Tin Plated
- Chamfered Entry
- Color Coded
- Sight Hole
Specifications
Specifications
| Manufacturer Part Number |
CLWN-400-10 |
| Manufacturer |
Ilsco |
| Product Series |
CLWN |
| Family Series |
Ilsco Terminals, CLWN Series |
| Description |
CU CMP NARROW, 400 KCMIL, T UL CSA |
| Wire Size Range |
4/0 AWG-400 kcmil |
| Stud Size |
#10 |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Blue |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.249 lbs |
CLWN-400-10
Ilsco Terminals, CLWN Series