CLWS-600-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLWS-600-12

Ilsco Terminals, CLWS Series

CLWS-600-12

Ilsco Terminals, CLWS Series
CU CMP 600 kcmil 9/16 T UL CS A
MFG Item Number
CLWS-600-12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CLWS Series
Item #
CLWS-600-12
CU CMP 600 kcmil 9/16 T UL CS A

CLWS Series Information

  • Suitable for use in Circuits Rated 35KV or less
  • Manufactured from High Strength Copper
  • Provide Low Contact Resistance
  • Rated to 90 degree C
  • Chamfered Entry
  • Electro‑tin Plated
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Manufacturer Part Number CLWS-600-12
Manufacturer Ilsco
Product Series CLWS
Family Series Ilsco Terminals, CLWS Series
Description CU CMP 600 kcmil 9/16 T UL CS A
Wire Size Range 250-600 kcmil
Stud Size 1/2 "
Number of Conductors 1
Material Copper
Color Code Green
Net Weight 0 lbs
Gross Weight 0.653 lbs