CLWU-400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLWU-400 Ilsco Terminals, CLWU Series, CU CMP 400 AWG T UL CSA

MFG Item Number
CLWU-400

CLWU-400 Ilsco Terminals, CLWU Series, CU CMP 400 AWG T UL CSA

MFG Item Number
CLWU-400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CLWU Series
Item #
CLWU-400
CU CMP 400 AWG T UL CSA

CLWU Series Information

  • Suitable for use in Circuits Rated 35KV or less
  • Manufactured from High Strength Copper
  • Provide Low Contact Resistance
  • For Easy Conductor insertion
  • Rated to 90 degree C
  • Chamfered Entry
  • Electro‑tin Plated
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Manufacturer Part Number CLWU-400
Manufacturer Ilsco
Product Series CLWU
Family Series Ilsco Terminals, CLWU Series
Description CU CMP 400 AWG T UL CSA
Wire Size Range 4/0 AWG-400 kcmil
Number of Conductors 1
Material Copper
Color Code Blue
Net Weight 0 lbs
Gross Weight 0.427 lbs