CM-1-24-N4
Nelson Heat Trace Heat Tracing, CM-1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CM-1-24-N4

Nelson Heat Trace Heat Tracing, CM-1 Series

CM-1-24-N4

Nelson Heat Trace Heat Tracing, CM-1 Series
Monitor/Alarm Panel CM-1 24 Circuit
Item Number
CM-1-24-N4
MFG Item Number
CM124N4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, CM-1 Series
Item #
CM-1-24-N4
Monitor/Alarm Panel CM-1 24 Circuit

CM-1 Series Information

  • Voltage Range from 85 to 300 VAC
  • Current Range from 0.05 to 30 Amps
  • Requires 120 VAC of Power
  • Features a NEMA 4 or 4X Powder Coated or Stainless Steel Enclosure
  • CSA Certified and FM Approved
Nelson's CM‑1 Series continually monitors the supply voltage and current of both series and parallel styles of electric heat tracing cables and panels. When used in conjunction with ground fault branch breakers, the CM‑1 also serves as an automatic alarm system when the heating system is de‑energized due to a tripped breaker. Continuity monitoring for parallel‑resistance heating cables can be enabled by adding a passive bus monitor device at the end of each heater circuit. The microprocessor‑based scanner systematically compares programmed values with actual data from sensor cards capable of monitoring up to 4 circuits each. The status of each circuit is displayed using high‑visibility LEDs. Multiple CM‑1 systems throughout a facility can also be connected to a central PC to provide centralized alarm status and acknowledgement.

Specifications

Specifications
Manufacturer Part Number CM124N4
Manufacturer Nelson Heat Trace
Product Series CM-1
Family Series Nelson Heat Trace Heat Tracing, CM-1 Series
Description Monitor/Alarm Panel CM-1 24 Circuit Cable Monitoring System
Enclosure Powder Coated Steel
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Current Rating .05-30 A
NEMA Rating NEMA 4
Number of Circuits 24
Frequency 50 Hz, 60 Hz
Approvals CSA, FM
Net Weight 0 lbs
Gross Weight 0 lbs