Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CM-330 Greenlee Multimeters, CM-330 Series, CLAMPMETER,400A AC
CM-330 Greenlee Multimeters, CM-330 Series, CLAMPMETER,400A AC
This item cannot be canceled or returned
Description
Multimeters, CM-330 Series
CM-330 Series Information
- AC current measuring capability up to 400 amps.
- Compact size, fits easily into tool pouch.
- Data hold and Max hold to capture important readings.
- 2000‑Count LCD.
- Lifetime Limited Warranty.
- Accessories included: (1) 9V battery, carrying case.
Specifications
Specifications
| Manufacturer Part Number |
CM-330 |
| Manufacturer |
Greenlee |
| Product Series |
CM-330 |
| Family Series |
Greenlee Multimeters, CM-330 Series |
| Description |
CLAMPMETER,400A AC |
| Temperature Readings |
No |
| True RMS |
No |
| Max Current |
400 A (VAC) |
| Max Resistance |
400 Ohm |
| Continuity W/ Diode Test |
No |
| Backlight |
No |
| Auto Ranging |
No |
| Number of Displayed Digits |
4 |
| Jaw Size |
1.1 " |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.11 lbs |
CM-330
Greenlee Multimeters, CM-330 Series