CM030111210
Eagle Signal Counters, MAX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CM030111210

Eagle Signal Counters, MAX Series

CM030111210

Eagle Signal Counters, MAX Series
Max Count Series, 3 Solid State
MFG Item Number
CM030111210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, MAX Series
Item #
CM030111210
Max Count Series, 3 Solid State

MAX Series Information

  • Bright Eight Digit, Fourteen Segment, Alphanumeric LED Display
  • Maximum Input Frequency 40kHz
  • Programmable Decimal Point to the 5th Digit
  • Three Presets
  • Several Communication Options Including RS485, Ethernet Modbus, Wireless Zigbee, Devicenet, and Profibus
Designed to fulfill all of your industrial automation application requirements, the MAX series is ideal for high speed and high resolution applications. The MAX series is the most user‑friendly multi‑function controller with the greatest number of communications modes available on the market. The MAX series provides maximum value for your investment; a value once reserved for higher priced PLC based systems.

Cut to length, automatic packaging, and batch controlling are just a few applications where the MAX series can improve the efficiency of your automation system. Two‑wire RS485 communication is standard. Wireless and Ethernet Modbus options are available and easily upgradeable. Upstream and downstream PLC based systems are easily integrated to the MAX series through your network.

Specifications

Specifications
Manufacturer Part Number CM030111210
Manufacturer Eagle Signal
Product Series MAX
Family Series Eagle Signal Counters, MAX Series
Description Max Count Series, 3 Solid State Outputs, 4 Wire RS485, Universal Power 85-265VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Display LED - 1 Line, Red
Batch Counting Yes
Backlight Yes
Count Mode Bidirectional, Quadrature, Unidirectional
Input Type Sourcing (PNP)/Contact Closure
Communication RS-485
Locking Yes
Mounting DIN - 1/8
Predetermining Type Electronic
Net Weight 0.68 lbs
Gross Weight 0.68 lbs