CM1000DUC-34SA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CM1000DUC-34SA

Mitsubishi Transistors

CM1000DUC-34SA

Mitsubishi Transistors
IGBT, Dual, 1700V, 1000A
MFG Item Number
CM1000DUC-34SA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Transistors, Series
Item #
CM1000DUC-34SA
IGBT, Dual, 1700V, 1000A

Series Information

Specifications

Specifications
Manufacturer Part Number CM1000DUC-34SA
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Description IGBT, Dual, 1700V, 1000A
Type Dual
Vces 1,700 VDC
Ic 1,000 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 10 µA
Vge(th) Min/Max 5.4-6.6 V
Width 150 mm
Height 25.1 mm
Depth 34.6 mm
Net Weight 0 lbs
Gross Weight 0 lbs