CM1000DXL-24S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CM1000DXL-24S

Mitsubishi Transistors

CM1000DXL-24S

Mitsubishi Transistors
IGBT, Dual, 1200V, 1000A
MFG Item Number
CM1000DXL-24S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Transistors, Series
Item #
CM1000DXL-24S
IGBT, Dual, 1200V, 1000A

Series Information

Specifications

Specifications
Manufacturer Part Number CM1000DXL-24S
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Description IGBT, Dual, 1200V, 1000A
Type Dual
Vces 1,200 VDC
Ic 900 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.5 µA
Vge(th) Min/Max 5.4-6.6 V
Width 121.7 mm
Height 152 mm
Depth 13 mm
Net Weight 0 lbs
Gross Weight 0 lbs