Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
CM100F
Eaton's Bussmann series Fuseblocks & Holders
100A 660V CMSTR F/HOLD51.1KG
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
100A 660V CMSTR F/HOLD51.1KG
Specifications
Specifications
| Manufacturer Part Number |
CM100F |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Fuse accessory, Fuse-holder, low voltage, 100 A, AC 690 V, BS88, 1P, BS, black, fuse-link OSD |
| Fuse Type |
British Standard (BS88) |
| Net Weight |
0.46 lbs |
| Gross Weight |
0.0288 lbs |
CM100F
Eaton's Bussmann series Fuseblocks & Holders